1/4-20 x 1/2" Round Head Combination Slotted/Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1634577| Mfr #: 105194

$3.54 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1634577 Mfr #: 105194
Driver Size: #3Drive Type: Combination Slotted/Phillips
Finish: Zinc PlatedThread Size: 1/4-20
Material: Carbon SteelHead Type: Round
Item: Machine ScrewSystem of Measurement: Inch
Head Dia.: 0.472"-0.443"Rockwell Hardness: B69 to B100
Meets/Exceeds: ANSI B18.6.3Length: 1/2"
Head Height: 0.175"-0.160"Country of Origin (subject to change): China

Product Description

Machine Screw, Head Type Round, Carbon Steel, Length 1/2", Drive Type Combination Slotted/Phillips, Finish Zinc Plated, Thread Size 1/4-20, Driver Size #3, Head Dia. 0.443", Head Height 0.160", Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Product Reviews