15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

1/4-20 x 1/2" Round Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1205872| Mfr #: 2BB77

$15.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1205872 Mfr #: 2BB77
Drive Type: PhillipsFinish: Plain
Material: 18-8 (304) Stainless SteelHead Type: Round
Item: Machine ScrewSystem of Measurement: Inch
Head Height: 0.175"Head Dia.: 0.472"
Meets/Exceeds: ANSI/ASME B18.6.3Driver Size: #3
Thread Size: 1/4-20Length: 1/2"
Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Round, 18-8 Stainless Steel, Length 1/2", Drive Type Phillips, Finish Plain, Thread Size 1/4-20, Driver Size #3, Head Dia. 0.472", Head Height 0.175", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Product Reviews