JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1/4-20 x 2-3/4" Round Head Slotted Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G2343214| Mfr #: 2BA59

$8.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2343214 Mfr #: 2BA59
Head Type: RoundMaterial: 18-8 (304) Stainless Steel
Meets/Exceeds: ANSI/ASME B18.6.3System of Measurement: Inch
Thread Size: 1/4-20Item: Machine Screw
Finish: PlainDrive Type: Slotted
Head Height: 0.175"Head Dia.: 0.472"
Length: 2-3/4"Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Round, 18-8 Stainless Steel, Length 2-3/4", Drive Type Slotted, Finish Plain, Thread Size 1/4-20, Head Dia. 0.472", Head Height 0.175", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Product Reviews