1/4-20 x 3/4" Round Head Combination Slotted/Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1071052| Mfr #: 577623-PG

$4.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1071052 Mfr #: 577623-PG
Driver Size: #3Finish: Zinc Plated
Material: Carbon SteelDrive Type: Combination Slotted/Phillips
System of Measurement: InchHead Type: Round
Thread Size: 1/4-20Item: Machine Screw
Washer O.D.: -Tensile Strength (PSI): 60, 000
Washer Thickness: -Head Height: 0.175"
Washer Material: -Head Dia.: 0.472"
Pilot Length: -Washer Type: -
Meets/Exceeds: ASME B18.6.3Seal Material: -
Length: 3/4"Pilot Dia.: -
Head Angle (Deg.): -Temp. Range (F): -
Includes: -Hole Size: -
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, Carbon Steel, Length 3/4", Thread Length -, Drive Type Combination Slotted/Phillips, Finish Zinc Plated, Thread Size 1/4-20, Driver Size #3, Head Dia. 0.472", Head Height 0.175", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Tensile Strength (PSI) 60, 000, Meets/Exceeds ASME B18.6.3, Includes -, Package Quantity 100

Product Reviews