20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

1/4-20 x 3/8" Round Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2073382| Mfr #: 116232-PG

$22.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2073382 Mfr #: 116232-PG
Finish: PlainDrive Type: Slotted
System of Measurement: InchItem: Machine Screw
Head Type: RoundMeets/Exceeds: ASME B18.6.3
Material: BrassDriver Size: 7/16"
Head Height: 0.175"Head Dia.: 0.472"
Thread Size: 1/4-20Length: 3/8"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, Brass, Length 3/8", Drive Type Slotted, Finish Plain, Thread Size 1/4-20, Driver Size 7/16", Head Dia. 0.472", Head Height 0.175", Meets/Exceeds ASME B18.6.3, Package Quantity 100