1/4-20 x 3/8" Round Head Combination Slotted/Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2277581| Mfr #: 1NA49

$3.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2277581 Mfr #: 1NA49
System of Measurement: InchDriver Size: #3
Head Type: RoundItem: Machine Screw
Drive Type: Combination Slotted/PhillipsFinish: zinc plated
Material: carbon steelRockwell Hardness: B69 to B100
Thread Size: 1/4-20Length: 3/8"
Head Height: 0.175"-0.160"Head Dia.: 0.472"-0.443"
Meets/Exceeds: ANSI B18.6.3Country of Origin (subject to change): China

Product Description

Machine Screw, Head Type Round, Carbon Steel, Length 3/8", Drive Type Combination Slotted/Phillips, Finish Zinc Plated, Thread Size 1/4-20, Driver Size #3, Head Dia. 0.443", Head Height 0.160", Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100