1/4-20 x 5/8" Round Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0695843| Mfr #: 116234-B1

$24.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0695843 Mfr #: 116234-B1
Thread Size: 1/4-20Head Type: Round
Item: Machine ScrewSystem of Measurement: Inch
Meets/Exceeds: ASME B18.6.3Drive Type: Slotted
Material: BrassLength: 5/8"
Finish: PlainDriver Size: 7/16"
Head Height: 0.175"Head Dia.: 0.472"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, Brass, Length 5/8", Drive Type Slotted, Finish Plain, Thread Size 1/4-20, Driver Size 7/16", Head Dia. 0.472", Head Height 0.175", Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews