20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

1/4-20 x 5/8" Round Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2464603| Mfr #: 2BA49

$15.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2464603 Mfr #: 2BA49
System of Measurement: InchHead Type: Round
Thread Size: 1/4-20Item: Machine Screw
Drive Type: SlottedMaterial: 18-8 (304) Stainless Steel
Length: 5/8"Finish: Plain
Head Height: 0.175"Head Dia.: 0.472"
Meets/Exceeds: ANSI/ASME B18.6.3Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Round, 18-8 Stainless Steel, Length 5/8", Drive Type Slotted, Finish Plain, Thread Size 1/4-20, Head Dia. 0.472", Head Height 0.175", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100