1/4-20 x 5/8" Round Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0403611| Mfr #: 2BB79

$17.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0403611 Mfr #: 2BB79
Drive Type: PhillipsFinish: Plain
Material: 18-8 (304) Stainless SteelHead Type: Round
Item: Machine ScrewSystem of Measurement: Inch
Thread Size: 1/4-20Length: 5/8"
Head Height: 0.175"Head Dia.: 0.472"
Meets/Exceeds: ANSI/ASME B18.6.3Driver Size: #3
Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Round, 18-8 Stainless Steel, Length 5/8", Drive Type Phillips, Finish Plain, Thread Size 1/4-20, Driver Size #3, Head Dia. 0.472", Head Height 0.175", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Product Reviews