1/4-20 x 7/8" Round Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0650851| Mfr #: 2BA51

$17.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0650851 Mfr #: 2BA51
Thread Size: 1/4-20Material: 18-8 (304) Stainless Steel
Finish: PlainSystem of Measurement: Inch
Item: Machine ScrewMeets/Exceeds: ANSI/ASME B18.6.3
Drive Type: SlottedHead Type: Round
Head Height: 0.175"Head Dia.: 0.472"
Length: 7/8"Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Round, 18-8 Stainless Steel, Length 7/8", Drive Type Slotted, Finish Plain, Thread Size 1/4-20, Head Dia. 0.472", Head Height 0.175", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100