PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

3/8-16 x 2" Round Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1160984| Mfr #: 116250-PG

$114.69 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1160984 Mfr #: 116250-PG
Head Type: RoundItem: Machine Screw
System of Measurement: InchDrive Type: Slotted
Thread Size: 3/8-16Driver Size: 5/8"
Material: BrassLength: 2"
Finish: PlainHead Height: 0.256"
Head Dia.: 0.708"Meets/Exceeds: ASME B18.6.3
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, Brass, Length 2", Drive Type Slotted, Finish Plain, Thread Size 3/8-16, Driver Size 5/8", Head Dia. 0.708", Head Height 0.256", Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews