3/8-16 x 1-3/4" Round Head Slotted Machine Screw, 10 pk.

VALUE BRAND| Zoro #: G2364695| Mfr #: 2BA90

$6.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2364695 Mfr #: 2BA90
Head Type: RoundSystem of Measurement: Inch
Head Dia.: 0.708"Finish: Plain
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.256"
Item: Machine ScrewDrive Type: Slotted
Material: 18-8 (304) Stainless SteelThread Size: 3/8-16
Length: 1-3/4"Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Round, 18-8 Stainless Steel, Length 1-3/4", Drive Type Slotted, Finish Plain, Thread Size 3/8-16, Head Dia. 0.708", Head Height 0.256", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 10

Product Reviews