#4-40 x 1/4" Round Head Slotted Machine Screw, 500 pk.

VALUE BRAND| Zoro #: G1188713| Mfr #: 010440R025

$11.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1188713 Mfr #: 010440R025
Head Angle (Deg.): -Includes: -
Meets/Exceeds: IFIFinish: Natural
Washer Type: -Material: Nylon
Washer O.D.: -Pilot Length: -
Drive Type: SlottedPilot Dia.: -
System of Measurement: InchWasher Thickness: -
Head Type: RoundWasher Material: -
Seal Material: -Temp. Range (F): -40 to 185
Item: Machine ScrewHole Size: -
Head Height: 0.075-0.211"Head Dia.: 0.193-0.211"
Tensile Strength (PSI): 41Length: 1/4"
Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Round, Nylon, Length 1/4", Thread Length -, Drive Type Slotted, Finish Natural, Thread Size 4-40, Head Dia. 0.193-0.211", Head Height 0.075-0.211", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 41, Meets/Exceeds IFI, Includes -, Package Quantity 500

Product Reviews