#4-40 x 3/4" Round Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0304482| Mfr #: U48210.011.0075

$7.60 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0304482 Mfr #: U48210.011.0075
Item: Machine ScrewHead Type: Round
System of Measurement: InchMeets/Exceeds: ASME B18.6.3
Finish: PlainMaterial: Brass
Drive Type: SlottedHead Height: 0.086"
Head Dia.: 0.211"Thread Size: 4-40
Length: 3/4"Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, Brass, Length 3/4", Drive Type Slotted, Finish Plain, Thread Size 4-40, Head Dia. 0.211", Head Height 0.086", Meets/Exceeds ASME B18.6.3, Package Quantity 100