5/16-18 x 4" Round Head Slotted Machine Screw, 10 pk.

VALUE BRAND| Zoro #: G1744583| Mfr #: 116202

$14.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1744583 Mfr #: 116202
Drive Type: SlottedMeets/Exceeds: ANSI/ASME B18.6.3
Head Dia.: 0.590"Finish: Plain
Head Height: 0.216"Dia./Thread Size: 5/16"-18
System of Measurement: InchMaterial: 18-8 (304) Stainless Steel
Head Type: RoundItem: Machine Screw
Length: 4"Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, 18-8 Stainless Steel, Length 4", Drive Type Slotted, Finish Plain, Thread Size 5/16-18, Head Dia. 0.590", Head Height 0.216", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 10

Product Reviews