5/16-18 x 1" Round Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0287917| Mfr #: 116245-B1

$63.10 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0287917 Mfr #: 116245-B1
Thread Size: 5/16-18Head Type: Round
Item: Machine ScrewSystem of Measurement: Inch
Head Height: 0.216"Head Dia.: 0.590"
Meets/Exceeds: ASME B18.6.3Driver Size: 9/16"
Drive Type: SlottedMaterial: Brass
Length: 1"Finish: Plain
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, Brass, Length 1", Drive Type Slotted, Finish Plain, Thread Size 5/16-18, Driver Size 9/16", Head Dia. 0.590", Head Height 0.216", Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews