JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

5/16-18 x 1/2" Round Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1910377| Mfr #: 116243-B1

$50.56 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1910377 Mfr #: 116243-B1
Item: Machine ScrewHead Type: Round
System of Measurement: InchThread Size: 5/16-18
Head Height: 0.216"Head Dia.: 0.590"
Meets/Exceeds: ASME B18.6.3Driver Size: 9/16"
Drive Type: SlottedMaterial: Brass
Length: 1/2"Finish: Plain
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, Brass, Length 1/2", Drive Type Slotted, Finish Plain, Thread Size 5/16-18, Driver Size 9/16", Head Dia. 0.590", Head Height 0.216", Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews