5/16-18 x 2" Round Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1472256| Mfr #: 116247-PG

$86.85 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1472256 Mfr #: 116247-PG
Item: Machine ScrewThread Size: 5/16-18
System of Measurement: InchHead Type: Round
Head Height: 0.216"Head Dia.: 0.590"
Meets/Exceeds: ASME B18.6.3Driver Size: 9/16"
Drive Type: SlottedMaterial: Brass
Length: 2"Finish: Plain
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, Brass, Length 2", Drive Type Slotted, Finish Plain, Thread Size 5/16-18, Driver Size 9/16", Head Dia. 0.590", Head Height 0.216", Meets/Exceeds ASME B18.6.3, Package Quantity 100