#6-32 x 3/4" Round Head Combination Slotted/Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2039737| Mfr #: 577223-PG

$1.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2039737 Mfr #: 577223-PG
Dia./Thread Size: #6-32System of Measurement: Inch
Head Type: RoundItem: Machine Screw
Pilot Length: -Head Height: 0.103"
Washer Type: -Head Dia.: 0.260"
Seal Material: -Meets/Exceeds: ASME B18.6.3
Pilot Dia.: -Drive Type: Combination Slotted/Phillips
Hole Size: -Material: Carbon Steel
Head Angle (Deg.): -Length: 3/4"
Tensile Strength (PSI): 60, 000Finish: Zinc Plated
Temp. Range (F): -Washer O.D.: -
Includes: -Washer Thickness: -
Washer Material: -Driver Size: #2
Country of Origin (subject to change): Unknown

Product Description

Machine Screw, Head Type Round, Carbon Steel, Length 3/4", Thread Length -, Drive Type Combination Slotted/Phillips, Finish Zinc Plated, Thread Size 6-32, Driver Size #2, Head Dia. 0.260", Head Height 0.103", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Tensile Strength (PSI) 60, 000, Meets/Exceeds ASME B18.6.3, Includes -, Package Quantity 100

Product Reviews