JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

#6-32 x 1-1/2" Round Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1672361| Mfr #: U48210.013.0150

$14.20 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1672361 Mfr #: U48210.013.0150
Material: BrassItem: Machine Screw
Drive Type: SlottedSystem of Measurement: Inch
Finish: PlainHead Type: Round
Meets/Exceeds: ASME B18.6.3Head Dia.: 0.260"
Thread Size: 6-32Length: 1-1/2"
Head Height: 0.103"Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, Brass, Length 1-1/2", Drive Type Slotted, Finish Plain, Thread Size 6-32, Head Dia. 0.260", Head Height 0.103", Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews