#6-32 x 2-1/2" Round Head Combination Slotted/Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0701364| Mfr #: U24212.013.0250

$3.98 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0701364 Mfr #: U24212.013.0250
Driver Size: #2Drive Type: Combination Slotted/Phillips
Finish: zinc platedThread Size: 6-32
Material: carbon steelHead Type: Round
Item: Machine ScrewSystem of Measurement: Inch
Meets/Exceeds: ANSI B18.6.3Length: 2-1/2"
Head Height: 0.103"-0.091"Head Dia.: 0.260"-0.240"
Rockwell Hardness: B69 to B100Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, Carbon Steel, Length 2-1/2", Drive Type Combination Slotted/Phillips, Finish Zinc Plated, Thread Size 6-32, Driver Size #2, Head Dia. 0.240", Head Height 0.091", Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Product Reviews