20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

#8-32 x 1/4" Round Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1295244| Mfr #: 116190-PG

$7.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1295244 Mfr #: 116190-PG
Thread Size: 8-32Head Type: Round
Item: Machine ScrewSystem of Measurement: Inch
Head Height: 0.120"Head Dia.: 0.309"
Meets/Exceeds: ASME B18.6.3Drive Type: Slotted
Material: BrassLength: 1/4"
Finish: PlainCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, Brass, Length 1/4", Drive Type Slotted, Finish Plain, Thread Size 8-32, Head Dia. 0.309", Head Height 0.120", Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews