#8-32 x 3/4" Round Head Combination Slotted/Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0748553| Mfr #: 2EU19

$2.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0748553 Mfr #: 2EU19
Driver Size: #2Drive Type: Combination Slotted/Phillips
Finish: Zinc PlatedThread Size: 8-32
Material: Carbon SteelHead Type: Round
Item: Machine ScrewSystem of Measurement: Inch
Head Dia.: 0.309"-0.287"Meets/Exceeds: ASME B18.6.3
Length: 3/4"Hole Size: -
Tensile Strength (PSI): 60, 000Head Height: 0.120"-0.107"
Country of Origin (subject to change): China

Product Description

Machine Screw, Head Type Round, Carbon Steel, Length 3/4", Thread Length -, Drive Type Combination Slotted/Phillips, Finish Zinc Plated, Thread Size 8-32, Driver Size #2, Head Dia. 0.309", Head Height 0.120", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Tensile Strength (PSI) 60, 000, Meets/Exceeds ASME B18.6.3, Includes -, Package Quantity 100

Product Reviews