JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

#8-32 x 5/8" Round Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0521884| Mfr #: 116193-PG

$10.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0521884 Mfr #: 116193-PG
Drive Type: SlottedSystem of Measurement: Inch
Meets/Exceeds: ASME B18.6.3Finish: Plain
Item: Machine ScrewMaterial: Brass
Head Type: RoundHead Dia.: 0.309"
Thread Size: 8-32Length: 5/8"
Head Height: 0.120"Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, Brass, Length 5/8", Drive Type Slotted, Finish Plain, Thread Size 8-32, Head Dia. 0.309", Head Height 0.120", Meets/Exceeds ASME B18.6.3, Package Quantity 100