20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

#8-32 x 1-1/2" Round Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1799086| Mfr #: 116197-PG

$16.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1799086 Mfr #: 116197-PG
Drive Type: SlottedMeets/Exceeds: ASME B18.6.3
Finish: PlainMaterial: Brass
Head Type: RoundItem: Machine Screw
System of Measurement: InchThread Size: 8-32
Length: 1-1/2"Head Height: 0.120"
Head Dia.: 0.309"Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, Brass, Length 1-1/2", Drive Type Slotted, Finish Plain, Thread Size 8-32, Head Dia. 0.309", Head Height 0.120", Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews