#8-32 x 1-1/4" Round Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1552546| Mfr #: 116196-B1

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1552546 Mfr #: 116196-B1
Thread Size: 8-32Head Type: Round
Item: Machine ScrewSystem of Measurement: Inch
Drive Type: SlottedMaterial: Brass
Length: 1-1/4"Finish: Plain
Head Height: 0.120"Head Dia.: 0.309"
Meets/Exceeds: ASME B18.6.3Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, Brass, Length 1-1/4", Drive Type Slotted, Finish Plain, Thread Size 8-32, Head Dia. 0.309", Head Height 0.120", Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews