#8-32 x 1-1/4" Round Head Combination Slotted/Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1391616| Mfr #: 577337-PG

$3.67 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1391616 Mfr #: 577337-PG
Thread Size: 8-32System of Measurement: Inch
Head Type: RoundItem: Machine Screw
Head Height: 0.120"Head Dia.: 0.309"
Meets/Exceeds: ASME B18.6.3Driver Size: #2
Drive Type: Combination Slotted/PhillipsMaterial: carbon steel
Length: 1-1/4"Finish: zinc plated
Tensile Strength (PSI): 60, 000Country of Origin (subject to change): Unknown

Product Description

Machine Screw, Head Type Round, Carbon Steel, Length 1-1/4", Thread Length -, Drive Type Combination Slotted/Phillips, Finish Zinc Plated, Thread Size 8-32, Driver Size #2, Head Dia. 0.309", Head Height 0.120", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Includes -, Package Quantity 100

Product Reviews