#8-32 x 1-1/4" Round Head Slotted Machine Screw, 500 pk.

VALUE BRAND| Zoro #: G0469147| Mfr #: 010832R125

$15.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0469147 Mfr #: 010832R125
Head Angle (Deg.): -Includes: -
Meets/Exceeds: IFIFinish: Natural
Washer Type: -Material: Nylon
Washer O.D.: -Pilot Length: -
Drive Type: SlottedPilot Dia.: -
System of Measurement: InchWasher Thickness: -
Head Type: RoundWasher Material: -
Seal Material: -Temp. Range (F): -40 to 185
Item: Machine ScrewHole Size: -
Length: 1-1/4"Dia./Thread Size: #8-32
Head Height: 0.107-0.120"Head Dia.: 0.287-0.309"
Tensile Strength (PSI): 108Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Round, Nylon, Length 1-1/4", Thread Length -, Drive Type Slotted, Finish Natural, Thread Size 8-32, Head Dia. 0.287-0.309", Head Height 0.107-0.120", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 108, Meets/Exceeds IFI, Includes -, Package Quantity 500

Product Reviews