PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

#8-32 x 3-1/2" Round Head Combination Slotted/Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1159636| Mfr #: U24212.016.0350

$7.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1159636 Mfr #: U24212.016.0350
Thread Size: 8-32Material: carbon steel
Driver Size: #2Head Type: Round
Item: Machine ScrewFinish: zinc plated
System of Measurement: InchDrive Type: Combination Slotted/Phillips
Rockwell Hardness: B69 to B100Meets/Exceeds: ANSI B18.6.3
Length: 3-1/2"Head Height: 0.107"
Head Dia.: 0.287"Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, Carbon Steel, Length 3-1/2", Drive Type Combination Slotted/Phillips, Finish Zinc Plated, Thread Size 8-32, Driver Size #2, Head Dia. 0.287", Head Height 0.107", Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Product Reviews