#0-80 x 3/16" Round Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1091465| Mfr #: 2AY41

$11.71 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Machine Screw
Material: 18-8 (304) Stainless Steel
Head Height: 0.053"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1091465 Mfr #: 2AY41
Item: Machine ScrewMaterial: 18-8 (304) Stainless Steel
Head Height: 0.053"Package Quantity: 100
Head Type: RoundMeets/Exceeds: ANSI/ASME B18.6.3
Thread Size: 0-80Length: 3/16"
System of Measurement: InchHead Dia.: 0.113"
Finish: PlainDrive Type: Slotted
Country of Origin (subject to change): Taiwan

Description

Machine Screw, Head Type Round, 18-8 Stainless Steel, Length 3/16", Drive Type Slotted, Finish Plain, Thread Size 0-80, Head Dia. 0.113", Head Height 0.053", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews