PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

#10-24 x 1" Round Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2201236| Mfr #: 116206-PG

$16.14 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2201236 Mfr #: 116206-PG
Material: BrassFinish: Plain
Drive Type: SlottedSystem of Measurement: Inch
Head Type: RoundMeets/Exceeds: ASME B18.6.3
Item: Machine ScrewHead Dia.: 0.359"
Thread Size: 10-24Length: 1"
Driver Size: 11/32"Head Height: 0.137"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, Brass, Length 1", Drive Type Slotted, Finish Plain, Thread Size 10-24, Driver Size 11/32", Head Dia. 0.359", Head Height 0.137", Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews