#10-24 x 1" Round Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1155847| Mfr #: U51211.019.0100

$11.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1155847 Mfr #: U51211.019.0100
Drive Type: PhillipsSystem of Measurement: Inch
Material: 18-8 (304) Stainless SteelFinish: Plain
Head Type: RoundItem: Machine Screw
Length: 1"Head Height: 0.137"
Head Dia.: 0.359"Meets/Exceeds: ANSI/ASME B18.6.3
Driver Size: #2Thread Size: 10-24
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, 18-8 Stainless Steel, Length 1", Drive Type Phillips, Finish Plain, Thread Size 10-24, Driver Size #2, Head Dia. 0.359", Head Height 0.137", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100