#10-24 x 1" Round Head Slotted Machine Screw, 500 pk.

VALUE BRAND| Zoro #: G2425841| Mfr #: 011024R100

$16.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2425841 Mfr #: 011024R100
Head Angle (Deg.): -Includes: -
Meets/Exceeds: IFIFinish: Natural
Washer Type: -Material: Nylon
Washer O.D.: -Pilot Length: -
Drive Type: SlottedPilot Dia.: -
System of Measurement: InchWasher Thickness: -
Head Type: RoundWasher Material: -
Seal Material: -Temp. Range (F): -40 to 185
Item: Machine ScrewHole Size: -
Head Height: 0.123-0.137"Head Dia.: 0.334-0.359"
Thread Size: 10-24Tensile Strength (PSI): 149
Length: 1"Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Round, Nylon, Length 1", Thread Length -, Drive Type Slotted, Finish Natural, Thread Size 10-24, Head Dia. 0.334-0.359", Head Height 0.123-0.137", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 149, Meets/Exceeds IFI, Includes -, Package Quantity 500

Product Reviews