#10-24 x 2" Round Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0951246| Mfr #: 116210-B1

$30.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0951246 Mfr #: 116210-B1
Material: BrassFinish: Plain
Item: Machine ScrewMeets/Exceeds: ASME B18.6.3
Drive Type: SlottedSystem of Measurement: Inch
Head Type: RoundHead Height: 0.137"
Head Dia.: 0.359"Thread Size: 10-24
Length: 2"Driver Size: 11/32"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, Brass, Length 2", Drive Type Slotted, Finish Plain, Thread Size 10-24, Driver Size 11/32", Head Dia. 0.359", Head Height 0.137", Meets/Exceeds ASME B18.6.3, Package Quantity 100