#10-24 x 2" Round Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1875115| Mfr #: 2BA17

$20.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1875115 Mfr #: 2BA17
System of Measurement: InchHead Height: 0.137"
Head Dia.: 0.359"Length: 2"
Meets/Exceeds: ANSI/ASME B18.6.3Item: Machine Screw
Head Type: RoundFinish: Plain
Drive Type: SlottedThread Size: 10-24
Material: 18-8 (304) Stainless SteelCountry of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Round, 18-8 Stainless Steel, Length 2", Drive Type Slotted, Finish Plain, Thread Size 10-24, Head Dia. 0.359", Head Height 0.137", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Product Reviews