#10-24 x 4" Round Head Slotted Machine Screw, 10 pk.

VALUE BRAND| Zoro #: G1421935| Mfr #: 2BA22

$4.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1421935 Mfr #: 2BA22
Item: Machine ScrewFinish: Plain
System of Measurement: InchHead Height: 0.137"
Head Dia.: 0.359"Meets/Exceeds: ANSI/ASME B18.6.3
Head Type: RoundDrive Type: Slotted
Thread Size: 10-24Material: 18-8 (304) Stainless Steel
Length: 4"Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Round, 18-8 Stainless Steel, Length 4", Drive Type Slotted, Finish Plain, Thread Size 10-24, Head Dia. 0.359", Head Height 0.137", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 10

Product Reviews