Zoro Select
#10-24 x 6 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24212.019.0600
Zoro # G0590064
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Round
- Drive Combination Phillips/Slotted
- Drive Size #2
- Material Steel
Explore More Products
- ZORO SELECT #6-32 x 5/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.013.0062
- ZORO SELECT #10-24 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.019.0037
- ZORO SELECT #10-32 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.019.0151
- ZORO SELECT #0-80 x 1/8 in Phillips Pan Machine Screw, Black Oxide Steel, 5000 PK MS51958-120B
- ZORO SELECT #8-32 x 3/8 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK HTCEIF0-800370US-100P
- ZORO SELECT #10-32 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.019.0051
- ZORO SELECT #2-56 x 3/8 in Slotted Fillister Machine Screw, Plain Steel, 5000 PK 0206MSL188
- ZORO SELECT #0-80 x 1/2 in Slotted Pan Machine Screw, Plain Steel, 5000 PK -008MSP188
- ZORO SELECT #10-24 x 3/4 in Phillips Pan Machine Screw, Plain Steel, 4000 PK 1012EPP188
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51300.025.0125
- ZORO SELECT #8-32 x 3/4 in Slotted Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK 2BU60
- Zoro Select Machine Screws