#10-24 x 1/2" Round Head Combination Slotted/Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1115947| Mfr #: 577415-PG

$2.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1115947 Mfr #: 577415-PG
Head Height: 0.137"Head Dia.: 0.359"
Head Angle (Deg.): -Driver Size: #2
Includes: -Meets/Exceeds: ASME B18.6.3
Finish: Zinc PlatedDia./Thread Size: #10-24
Washer Type: -Material: Carbon Steel
Washer O.D.: -Tensile Strength (PSI): 60, 000
Pilot Length: -Drive Type: Combination Slotted/Phillips
Pilot Dia.: -System of Measurement: Inch
Length: 1/2"Washer Thickness: -
Head Type: RoundWasher Material: -
Seal Material: -Temp. Range (F): -
Item: Machine ScrewHole Size: -
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, Carbon Steel, Length 1/2", Thread Length -, Drive Type Combination Slotted/Phillips, Finish Zinc Plated, Thread Size 10-24, Driver Size #2, Head Dia. 0.359", Head Height 0.137", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Tensile Strength (PSI) 60, 000, Meets/Exceeds ASME B18.6.3, Includes -, Package Quantity 100

Product Reviews