20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

#10-24 x 1/4" Round Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2324612| Mfr #: 116201-B1

$6.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2324612 Mfr #: 116201-B1
Finish: PlainDrive Type: Slotted
Material: BrassMeets/Exceeds: ASME B18.6.3
System of Measurement: InchItem: Machine Screw
Head Type: RoundDriver Size: 11/32"
Head Height: 0.137"Head Dia.: 0.359"
Thread Size: 10-24Length: 1/4"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, Brass, Length 1/4", Drive Type Slotted, Finish Plain, Thread Size 10-24, Driver Size 11/32", Head Dia. 0.359", Head Height 0.137", Meets/Exceeds ASME B18.6.3, Package Quantity 100