#10-24 x 3/4" Round Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1090013| Mfr #: 186763

$10.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1090013 Mfr #: 186763
Material: 18-8 (304) Stainless SteelLength: 3/4"
Item: Machine ScrewFinish: Plain
System of Measurement: InchHead Height: 0.137"
Head Dia.: 0.359"Meets/Exceeds: ANSI/ASME B18.6.3
Head Type: RoundDrive Type: Slotted
Thread Size: 10-24Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, 18-8 Stainless Steel, Length 3/4", Drive Type Slotted, Finish Plain, Thread Size 10-24, Head Dia. 0.359", Head Height 0.137", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Product Reviews