20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

#10-24 x 5/8" Round Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0963611| Mfr #: 116204-B1

$12.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0963611 Mfr #: 116204-B1
Drive Type: SlottedMeets/Exceeds: ASME B18.6.3
Finish: PlainMaterial: Brass
Head Type: RoundItem: Machine Screw
System of Measurement: InchDriver Size: 11/32"
Head Height: 0.137"Head Dia.: 0.359"
Thread Size: 10-24Length: 5/8"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, Brass, Length 5/8", Drive Type Slotted, Finish Plain, Thread Size 10-24, Driver Size 11/32", Head Dia. 0.359", Head Height 0.137", Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews