KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#10-32 x 1" Round Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0586257| Mfr #: 2BB73

$12.76 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 10-32
Head Height: 0.137"
Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0586257 Mfr #: 2BB73
Thread Size: 10-32Head Height: 0.137"
Length: 1"Meets/Exceeds: ANSI/ASME B18.6.3
Head Dia.: 0.359"Item: Machine Screw
Finish: PlainDrive Type: Phillips
Package Quantity: 100Head Type: Round
System of Measurement: InchDriver Size: #2
Material: 18-8 (304) Stainless SteelCountry of Origin (subject to change): Taiwan, Province of China

Description

Machine Screw, Head Type Round, 18-8 Stainless Steel, Length 1", Drive Type Phillips, Finish Plain, Thread Size 10-32, Driver Size #2, Head Dia. 0.359", Head Height 0.137", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews