#10-32 x 1" Round Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1750025| Mfr #: 2EE25

$4.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1750025 Mfr #: 2EE25
Driver Size: #2Drive Type: Phillips
Meets/Exceeds: ASME B18.6.3Finish: Zinc Plated
Thread Size: 10-32Material: Carbon Steel
Head Type: RoundItem: Machine Screw
System of Measurement: InchTensile Strength (PSI): 60, 000
Head Height: 0.137"-0.123"Head Dia.: 0.359"-0.334"
Length: 1"Country of Origin (subject to change): China

Product Description

Machine Screw, Head Type Round, Carbon Steel, Length 1", Drive Type Phillips, Finish Zinc Plated, Thread Size 10-32, Driver Size #2, Head Dia. 0.359", Head Height 0.137", Tensile Strength (PSI) 60, 000, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews