#10-32 x 2" Round Head Combination Slotted/Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1328327| Mfr #: 1NA32

$5.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1328327 Mfr #: 1NA32
Driver Size: #2Finish: Zinc Plated
Thread Size: 10-32Material: Carbon Steel
Head Type: RoundItem: Machine Screw
System of Measurement: InchDrive Type: Combination Slotted/Phillips
Length: 2"Rockwell Hardness: B70
Head Height: 0.123"Head Dia.: 0.334"
Meets/Exceeds: ANSI B18.6.3Country of Origin (subject to change): China

Product Description

Machine Screw, Head Type Round, Carbon Steel, Length 2", Drive Type Combination Slotted/Phillips, Finish Zinc Plated, Thread Size 10-32, Driver Size #2, Head Dia. 0.334", Head Height 0.123", Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Product Reviews