#10-32 x 2" Round Head Combination Slotted/Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0996143| Mfr #: 577464-PG

$7.85 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.3
Head Dia.: 0.359"
Seal Material: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0996143 Mfr #: 577464-PG
Meets/Exceeds: ASME B18.6.3Head Dia.: 0.359"
Seal Material: -Head Type: Round
Temp. Range (F): -Item: Machine Screw
Pilot Dia.: -Drive Type: Combination Slotted/Phillips
Package Quantity: 100Washer O.D.: -
Tensile Strength (PSI): 60,000Head Angle (Deg.): -
Washer Thickness: -Driver Size: #2
Washer Type: -Includes: -
Thread Size: 10-32Head Height: 0.137"
Length: 2"Washer Material: -
Finish: zinc platedSystem of Measurement: Inch
Hole Size: -Material: carbon steel
Pilot Length: -Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, Carbon Steel, Length 2", Thread Length -, Drive Type Combination Slotted/Phillips, Finish Zinc Plated, Thread Size 10-32, Driver Size #2, Head Dia. 0.359", Head Height 0.137", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Includes -, Package Quantity 100

Reviews