#10-32 x 1/2" Round Head Combination Slotted/Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1521764| Mfr #: U24212.019.0051

$1.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1521764 Mfr #: U24212.019.0051
Driver Size: #2System of Measurement: Inch
Finish: zinc platedItem: Machine Screw
Material: carbon steelHead Type: Round
Thread Size: 10-32Rockwell Hardness: B69 to B100
Head Height: 0.137"-0.123"Head Dia.: 0.359"-0.334"
Meets/Exceeds: ANSI B18.6.3Drive Type: Combination Slotted/Phillips
Length: 1/2"Country of Origin (subject to change): China

Product Description

Machine Screw, Head Type Round, Carbon Steel, Length 1/2", Drive Type Combination Slotted/Phillips, Finish Zinc Plated, Thread Size 10-32, Driver Size #2, Head Dia. 0.334", Head Height 0.123", Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Product Reviews