LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

#10-32 x 1/2" Round Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0993027| Mfr #: U51213.019.0051

$8.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0993027 Mfr #: U51213.019.0051
Drive Type: SlottedHead Type: Round
Material: 18-8 (304) Stainless SteelThread Size: 10-32
System of Measurement: InchMeets/Exceeds: ANSI/ASME B18.6.3
Finish: PlainItem: Machine Screw
Head Height: 0.137"-0.123"Head Dia.: 0.359"-0.334"
Length: 1/2"Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Round, 18-8 Stainless Steel, Length 1/2", Drive Type Slotted, Finish Plain, Thread Size 10-32, Head Dia. 0.359", Head Height 0.137", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Product Reviews