#10-32 x 1/2" Round Head Combination Slotted/Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0298471| Mfr #: 2EU66

$2.52 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0298471 Mfr #: 2EU66
Driver Size: #2Finish: zinc plated
Thread Size: 10-32Material: carbon steel
Head Type: RoundItem: Machine Screw
System of Measurement: InchDrive Type: Combination Slotted/Phillips
Tensile Strength (PSI): 60, 000Length: 1/2"
Head Height: 0.137"-0.123"Head Dia.: 0.359"-0.334"
Meets/Exceeds: ASME B18.6.3Country of Origin (subject to change): China

Product Description

Machine Screw, Head Type Round, Carbon Steel, Length 1/2", Thread Length -, Drive Type Combination Slotted/Phillips, Finish Zinc Plated, Thread Size 10-32, Driver Size #2, Head Dia. 0.359", Head Height 0.137", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Includes -, Package Quantity 100

Product Reviews