20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

#10-32 x 1/2" Round Head Slotted Machine Screw, 500 pk.

VALUE BRAND| Zoro #: G2401226| Mfr #: 011032R050

$16.67 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2401226 Mfr #: 011032R050
Head Height: 0.123-0.137"Head Dia.: 0.334-0.359"
Head Angle (Deg.): -Includes: -
Meets/Exceeds: IFIFinish: Natural
Washer Type: -Material: Nylon
Washer O.D.: -Tensile Strength (PSI): 165
Pilot Length: -Drive Type: Slotted
Pilot Dia.: -System of Measurement: Inch
Length: 1/2"Washer Thickness: -
Head Type: RoundWasher Material: -
Seal Material: -Thread Size: 10-32
Temp. Range (F): -40 to 185Item: Machine Screw
Hole Size: -Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Round, Nylon, Length 1/2", Thread Length -, Drive Type Slotted, Finish Natural, Thread Size 10-32, Head Dia. 0.334-0.359", Head Height 0.123-0.137", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 165, Meets/Exceeds IFI, Includes -, Package Quantity 500

Product Reviews