KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#10-32 x 3/4" Round Head Combination Slotted/Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2220705| Mfr #: 2EU70

$2.79 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 10-32
Head Height: 0.137"-0.123"
Length: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2220705 Mfr #: 2EU70
Thread Size: 10-32Head Height: 0.137"-0.123"
Length: 3/4"Meets/Exceeds: ASME B18.6.3
Head Dia.: 0.359"-0.334"Hole Size: -
Item: Machine ScrewFinish: zinc plated
Drive Type: Combination Slotted/PhillipsPackage Quantity: 100
Head Type: RoundTensile Strength (PSI): 60,000
System of Measurement: InchDriver Size: #2
Material: carbon steelCountry of Origin (subject to change): China

Description

Machine Screw, Head Type Round, Carbon Steel, Length 3/4", Thread Length -, Drive Type Combination Slotted/Phillips, Finish Zinc Plated, Thread Size 10-32, Driver Size #2, Head Dia. 0.359", Head Height 0.137", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Includes -, Package Quantity 100

Reviews